Shop NEIKO
See all product information
Create Account
Lug Nut Socket Set, 0.5 in Impact Thin Wall Flip Socket, 5 in Extension & Knockout Bar
- Mfr # 02290B
- Zoro # G322982616
product price:Â
$
37.99
/ea
Key Features
Length
8.27 in
Width
5.71 in
Depth
2.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02290B
- Zoro #
- G322982616
- UPC #
- 816914025066
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8.27 in
- Width
- 5.71 in
- Depth
- 2.24 in
Description
Introducing the NEIKO 02290B Lug Nut Socket Set, a game-changer for all your automotive needs. This 0.5 in Impact Thin Wall Flip Socket Set is designed to tackle even the toughest lug nuts with ease. With its half-size wheel socket set, you can effortlessly remove and install lug nuts without damaging your wheels. Crafted from heavy-duty chrome molybdenum steel, each socket in this lug nut impact socket set is built to withstand rugged use. The black manganese phosphate finish ensures a long life, making it a reliable addition to your toolkit. The dual-sided socket kit features 2 sizes per socket, offering a total of 8 tire lug-nut sizes from 18mm to 22.5mm. The innovative duo flip socket design allows for easy flipping between sizes, providing versatility and efficiency. The thin 6-point wall construction enables you to reach and remove recessed lug nuts effortlessly. Equipped with a knockout bar and a 5 in extension, this complete tire socket set ensures you have the tools needed to handle stubborn bolts that may get stuck in your socket. The flank drive design ensures an exact fit, reducing the risk of rounding. For added convenience, the metric socket set comes in a blow-molded case, providing easy transport and organization. Each socket is laser-etched with highly visible sizes: 18mm x 18.5mm, 19mm x 19.5mm, 21mm x 21.5mm, and 22mm x 22.5mm. Upgrade your toolkit with the NEIKO 02290B Lug Nut Socket Set and experience the convenience and efficiency it brings. Conquer any lug nut challenge that comes your way with this reliable and versatile flip socket set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.