Shop NEIKO
See all product information
Create Account
Magnetic Hex Impact Nut Driver Set, 12-Piece, Cr-V Steel, 0.25 in Quick-Change Hex Shank Nutsetters
- Mfr # 10250A
- Zoro # G922982931
product price:Â
$
24.99
/ea
Key Features
Depth (In.)
1.75 in
Length
7.75 in
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10250A
- Zoro #
- G922982931
- UPC #
- 837013102502
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth (In.)
- 1.75 in
- Length
- 7.75 in
- Width
- 5.5 in
Description
The Neiko Tools magnetic nut setter master set comes with 12 hexagonal socket bits in both SAE and metric that locks securely into an impact driver, bit driver or hex socket ratchet to securely grab hexagonal nuts and fasteners for easy installation or loosening / removal. Made with chrome-vanadium steel for increased hardness, high strength, abrasion resistance and long service life. Coated with black phosphate for corrosion and oxidization resistance. This is a full master set that comes with nut driver bits in both metric and SAE. Each nut-setter is clearly engraved on the side with its size. The lobular design head fastener with rounded edges grabs hex nuts by the sides rather than corners to prevent stripping and lengthen service life. Each external hexnut socket has a 0.25 in hex socket that's compatible with quick-change chucks and locks firmly in standard chucks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.