Shop NEIKO
See all product information
Create Account
Magnetic Precision Master Screwdriver Set, 32 Piece, Includes Magnetizer and Demagnetizer
- Mfr # 01379A
- Zoro # G622983030
product price:Â
$
28.99
/ea
Key Features
Width
2 in
Overall Length
7.5 in
Depth
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01379A
- Zoro #
- G622983030
- UPC #
- 816914024847
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Overall Length
- 7.5 in
- Depth
- 10.5 in
Description
Introducing the NEIKO 01379A Master Screwdriver Set, a 32-piece magnetic precision screwdriver set that includes Phillips, flathead, slotted, and Torx drivers, all neatly organized in a convenient screwdriver case. This best screwdriver set is designed for precision work, with each screwdriver being magnetic for easy handling and featuring a comfortable grip for optimal control. The set also includes a magnetizer and demagnetizer, allowing you to customize the magnetic strength of your screwdrivers. Upgrade your tool collection with this high-quality precision screwdriver set with case, perfect for professionals and DIY enthusiasts alike. Get your hands on the NEIKO 01379A Master Screwdriver Set and experience the convenience and precision it offers. Includes: 5Pcs Phillips screwdrivers #0x75mm, #1x100mm, #1x125mm, #2x100mm, #2x38mm 5Pcs Flathead screwdriver: 3.0x75mm, 4.0x100mm, 5.0x125mm, 6.0x100mm, 6.0x38mm 22-piece Precision screwdrivers set include: - 6 Pcs Slotted screwdrivers: 1.0mm, 1.2mm, 1.5mm, 2.0mm, 2.4mm, 3.0mm - 6Pcs Phillips screwdrivers: 0.8mm, 1.2mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm - 9Pcs Torx screwdrivers: T2, T3, T4, T5, T6, T7, T8, T9, T10 - 1Pcs Magnetizer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.