Ultra Low Profile Offset Screwdriver Set | 5-Piece | S2 Steel | Phillips, Pozidriv, and Slotted
- Mfr # 01323A
- Zoro # G222983034
product price:Â
$
13.99
/ea
Key Features
Overall Length
8 in
Depth
0.25 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01323A
- Zoro #
- G222983034
- UPC #
- 816914022638
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 in
- Depth
- 0.25 in
- Width
- 3 in
Description
NEIKO 01323A Ultra Low Profile Offset Screwdriver Set is perfect for fastening electronics and appliances in all those hard to reach and tiny spaces. Set comes attached to a keychain ring with 5 screwdriver types: PH #1, PH #2, PZ #1, PZ #2, and SLOT 6mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.