Shop NEIKO
See all product information
Create Account
Metal Two Way File and Rasp Set, 12 Piece, Heat Treated Carbon Steel, Non Slip PVC Handle
- Mfr # 00109A
- Zoro # G222982839
product price:
$
25.99
/ea
Key Features
Length
15.25 in
Width
13.25 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00109A
- Zoro #
- G222982839
- UPC #
- 837013001096
- Country of Origin
- China
Dimensions
- Length
- 15.25 in
- Width
- 13.25 in
- Depth
- 2 in
Description
NEIKO 00109A Wood Rasp and Metal Mill File Twelve Piece set can handle a variety of materials, including wood, steel and plastic making this hand tool set inclusive of a generally tapered rectangular, round, or half-round sectioned bar of case-hardened steel with distinct, individually cut teeth. Long files used for smoothing and forming objects. Chisel file for working on metal and half rounded rasp for working on wood. 1 x 10” bastard two way file 1 x 8 in half round bastard file 1 x 8 in mill saw file 1 x half round wood rasp 1 x 8 in round wood rasp 1 x 8 in shoe rasp 1 x 8 in rotary mower blade 1 x 6” slim taper saw file 1 x 6” extra slim taper saw file 1 x 6” round bastard saw file 2 x PVC blue handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.