Shop NEIKO
See all product information
Create Account
O-Ring Pick Set, 4 Piece Automotive Pick Set, Seal Puller Pick and Hook Set for O-Rings
- Mfr # 20758A
- Zoro # G522982553
product price:Â
$
12.99
/ea
Key Features
Overall Length (In.)
11 in
Depth
0.75 in
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20758A
- Zoro #
- G522982553
- UPC #
- 837013207580
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length (In.)
- 11 in
- Depth
- 0.75 in
- Width
- 4.5 in
Description
The NEIKO 20758A O-Ring Removal Pick Set is an ideal tool to remove O-rings or seals for your automotive or home projects. This tool is extremely helpful in removal tasks without the worry of damaging whatever you are working on. The heavy-duty acetate handles are firm and comfortable to the grip and will provide the user an excellent means of removing any O-ring or seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.