Shop GENIUS TOOLS
Create Account
3/4in Dr. 58mm Hand Socket
- Mfr # 625258
- Zoro # G323584055
product price:Â
$
39.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625258
- Zoro #
- G323584055
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 58mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625258 Hand Socket This 3/4in drive 58mm hand socket is built for professional technicians who need dependable strength, consistent fit, and long-term durability. Its construction and finish are designed to handle heavy use while resisting corrosion in demanding shop environments. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties, and the chrome polished finish adds an extra layer of toughness. Clear size stamping supports fast identification and cleaner tool organization when working across multiple socket sizes. Key Benefits 3/4in drive 58mm hand socket suited for demanding professional service work. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties help protect against rust and harsh shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Overall length of 73mm (2.87in) balances access with control. Size is permanently stamped for quick identification and better organization. Meets or exceeds ANSI standards for performance and reliability expectations. It meets or exceeds ANSI standards and is made to perform consistently as part of a professional-grade tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.