Shop NEIKO
See all product information
Create Account
Pencil Type Micro Air Die Grinder, 1/8 in Capacity, 54,000 RPM For Cleaning Dies, Rotors, Brake Pads
- Mfr # 10649A
- Zoro # G922982849
product price:Â
$
53.95
/ea
Key Features
Overall Length
7.5 in
Width
5.5 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10649A
- Zoro #
- G922982849
- UPC #
- 837013106494
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7.5 in
- Width
- 5.5 in
- Depth
- 2 in
Description
The pencil-style micro die grinder is designed for high speed porting and finishing of small parts. The die grinder comes with one Milton style 1/4 Inch female plug and two collet wrench. Collet Size: 1/8 Inch Inch Free Speed: 54,000 RPM Overall Length: 5-1/4 Inch Net Weight: 1/4 Pound Air Inlet Thread NPT: 1/4 Inch Air Hose I.D. Size: 3/8 Inch Avg. Air Consumption.: 4.2 CFM Noise Level: 7375 dB Vibration level: 0.07 m/s2 Air Pressure: 90-120 Psi Hose Length: 5 Feet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.