Shop NEIKO
See all product information
Create Account
0.25 in Mini Die Grinder | Air Straight Grinder 24,000 RPM Free Speed | Mini and Compact Size
- Mfr # 30062A
- Zoro # G022983104
product price:Â
$
25.99
/ea
Key Features
Overall Length
6-1/4 in
Depth
1.75 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30062A
- Zoro #
- G022983104
- UPC #
- 837013300625
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6-1/4 in
- Depth
- 1.75 in
- Width
- 4.25 in
Description
1/4-Inch Mini Air Die Grinder with Rear exhaust, Free speed of 24,000rpm, and 90 psi air pressure: 90 psi.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.