Pry Bar, 3 Piece Angled Tip Pry Bar Set, 8 in, 12 in & 17.5 in Crow Bar with Go Through Striking Cap
- Mfr # 00251A
- Zoro # G722982582
product price:
$
24.99
/ea
Key Features
Overall Length
18 in
Overall Width
3.24 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00251A
- Zoro #
- G722982582
- UPC #
- 816914024311
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Overall Width
- 3.24 in
- Depth
- 1.5 in
Description
NEIKO tools introduces the 00251A 3 Piece Flat Crow Bar Set. This set comes with the most common short and long pry bars for any construction contractor, automotive tech or weekend warrior. Each eight inch pry bar, twelve inch pry bar and seventeen and a half inch pry bar is made with a heat treated black oxide coated chromium steel. To add strength and durability we constructed this angled tip bar out of a square bar to prevent any twisting or bending. The textured TPR handles proved a comfortable non slip grip that will not break when striking. This handle also minimizes rattle of the tool when been stricken. The metal caps go through the handle to ensure that when the stricken no force is dissipated. The hardened angle tips provide a higher leverage point for easier use of the tool and creates less strain on the user. PE tips caps provided to put on your tip when not in use or being stored in your tool box. Set comes with:
8” Pry Bar
12” Pry Bar
17.5” Pry Bar
8” Pry Bar
12” Pry Bar
17.5” Pry Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.