Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hex Bit Socket 220mmL
- Mfr # 341+2851
- Zoro # G523578670
product price:Â
$
25.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341+2851
- Zoro #
- G523578670
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 3/8 Inch Drive 220mm Length Durable Construction - 341+2851 Hex Bit Socket This 3/8in drive 11mm hex bit socket is built for controlled fastener engagement, with an extended 220mm (8.66in) overall length to help reach recessed or hard-to-access hex fittings. It's designed for professional technicians who need consistent fit, repeatable performance, and dependable identification in the tool box. Constructed from high speed steel, it delivers strength and durability while providing anti-corrosive properties for demanding shop conditions. Size markings are stamped for clear, permanent identification to support faster tool selection and better organization. Key Benefits 3/8in drive with 11mm hex bit for secure, consistent fastener engagement. 220mm (8.66in) overall length improves access in deep or obstructed areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings support quick identification and long-term tool organization. Bit socket design is securely attached and interchangeable for shop efficiency. Meets or exceeds ANSI standards for reliable, professional-grade performance expectations. Engineered to handle the rigorous needs of professional technicians, this hex bit socket balances reach, durability, and easy identification in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.