Pry Bar Set, 2 Pc Stainless Steel Flat Bar Crowbar, Hex Wrench, 6-0.5 in Mini Crow Bar & 9-0.5 in
- Mfr # 00250A
- Zoro # G322982586
product price:Â
$
14.99
/ea
Key Features
Overall Length
12-1/4 in
Overall Width
4-3/4 in
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00250A
- Zoro #
- G322982586
- UPC #
- 816914024052
- Country of Origin
- China
Dimensions
- Overall Length
- 12-1/4 in
- Overall Width
- 4-3/4 in
- Depth
- 1.5 in
Description
The NEIKO 00250A 2-piece crowbar also known as pinch bars, utility bars, jimmy bars, wonder bars, and wrecking bars are used to pull two objects apart. Multi-function tool for your toolbox. Whether you are a DIY kind of person or a carpenter removing backsplash or molding is a breeze with this flat molding pry bar. Peel paint, take down walls and remove carpet all in one. A pry bar is the most effective tool for whenever you need to apply leverage to pry something open or apart. Hex cutouts for loosening bolts in the most common sizes. Nail slot in both bars to remove tacks, nails, and staples. Bee keepers tool can lift frames and separate boxes. Can also scrape off wax or propolis on hive walls. These bars can even be used as a light duty chisel when removing tile or floorboards. Perfect EDC tool for camping or your everyday backpack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.