Shop NEIKO
See all product information
Create Account
Quick Change Spiral Grooved Step Drill Bit, 10 Step Drill Bit Sizes in One - 0.25 in to 1-0.375 in
- Mfr # 10174A
- Zoro # G222982853
product price:Â
$
15.99
/ea
Key Features
Overall Length
6-1/2 in
Width
3 in
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10174A
- Zoro #
- G222982853
- UPC #
- 816914023185
- Country of Origin
- China
Dimensions
- Overall Length
- 6-1/2 in
- Width
- 3 in
- Depth
- 1.75 in
Description
Whether its for a DIY project or for professional engineering use, the NEIKO 10174A Two-Flute Spiral Grooved Step Drill Bit will make easy work out of your punching and drilling needs. Constructed with industrial grade HSS, the Step Drill Bit provides maximum strength when dealing with various sheets or surfaces, such as metal, wood, plastic, aluminum, or copper. Product Features: - Titanium Nitride coating ensures the bit stays cool, reduces friction, and stays durable to last through countless drills. - Quick Change Hex Shank makes it easy for bit switches and is compatible with most impact ready power tools, electric drills, and bench drills - Its 2 Flute Spiral Design clears particles while drilling to decrease friction and heat for a cleaner and quicker process - Clear Engraved Sizes for easy identification - 10 Step Drill Bit Sizes in One: 1/4 inch, 3/8 inch, 1/2 inch, 5/8 inch, 3/4 inch, 7/8 inch, 1, 1-1/8 inch, 1-1/4 inch, 1-3/8 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.