Shop NEIKO
See all product information
Create Account
Titanium Step Drill Bit, High-Speed Alloy-Steel Bit, 9 Step Sizes from 1/4 Inch to 3/4 Inch
- Mfr # 10184A
- Zoro # G222982884
product price:
$
10.99
/ea
Key Features
Overall Length
2-3/4 in
Width
6.25 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10184A
- Zoro #
- G222982884
- UPC #
- 837013101840
- Country of Origin
- China
Dimensions
- Overall Length
- 2-3/4 in
- Width
- 6.25 in
- Depth
- 1 in
Description
Our Titanium Step Drill Bit lets you make the exact-sized hole you need for any project in your home or on the jobsite. Featuring a 135-degree split-point tip and a 2-flute design, this metal hole cutter will bore through almost any surface, including steel, wood, and other materials. It’s designed in a cone shape to automatically tap, drill, and deburr holes in one simple step. Our step bit is constructed with high-speed alloy steel and features a titanium nitride coating for added durability, longer life, and cooler, faster, and cleaner drilling. To use, place the tip of the bit against the sheet of metal or slab of wood you’re working on and drill to the precise measurement you need. There’s no need to purchase multiple bits when you can get the job done with one easy drill bit. This step drill bit for metal can drill holes in the following sizes: 0.25 in, 5/16 in, 0.375 in, 7/16 in, 0.5 in, 9/16 in, 5/8 in, 11/16 in, and 0.75 in. You can use our high-speed drill bit for steel jobs at home or work, and its small size allows you to pack it in your toolbox and take it wherever you go. Whether you need a multifunctional drill bit to cut through stainless steel or a new step bit to add to your equipment, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.