Rechargeable 3.6V Cordless Screwdriver Set, 34-Piece 0.25 in Hex Shank, USB-C Charger Included
- Mfr # 10580A
- Zoro # G622982927
product price:Â
$
22.99
/ea
Key Features
Width
2.5 in
Tool Length
6.5 in
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10580A
- Zoro #
- G622982927
- UPC #
- 816914024946
- Country of Origin
- China
Dimensions
- Width
- 2.5 in
- Tool Length
- 6.5 in
- Depth
- 9 in
Description
Introducing the NEIKO 10580A Electric Screwdriver, a versatile and powerful tool that combines the convenience of a cordless design with the reliability of a rechargeable lithium-ion battery. This 34-piece set includes everything you need for any screwdriving task, from small hand drills to larger projects. The 0.25 in hex shank ensures compatibility with a wide range of bits, while the 3.6V power delivers ample torque for effortless screwdriving. With three LED lights, you'll have clear visibility even in dimly lit areas. The included USB C charger allows for convenient and fast charging, ensuring that your screwdriver is always ready to go. Upgrade your toolbox with the NEIKO 10580A Electric Screwdriver and experience the power and convenience of an electric screwdriver that truly delivers. Integrated LED lights built in to work in dark and hard to reach areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.