Shop NEIKO
See all product information
Create Account
Cordless Power Screwdriver, 0.25 in Hex Auto-Lock Safety Chuck, USB Rechargeable
- Mfr # 10577A
- Zoro # G322982869
product price:Â
$
22.99
/ea
Key Features
Width
4.75 in
Depth
2 in
Tool Length
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10577A
- Zoro #
- G322982869
- UPC #
- 816914023512
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Depth
- 2 in
- Tool Length
- 7.75 in
Description
NEIKO 10577A 0.25 in Rechargeable Cordless Power Screwdriver with LED | 3.6V Auto and Manual Mode | Phillips and Flathead Bit | Mounted LED Light | Auto-Lock Safety Chuck | USB Charging Cable Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.