Rubber O-Ring Assortment Kit, Buna-N Gasket Sealing Replacement O-Rings, 32 Metric Sizes, 419-Piece

  • Mfr # 50444A

  • Zoro # G421697510


product price:  $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50444A
Zoro #
G421697510
UPC #
837013504443
Country of Origin
China

Description

Seal and Prevent Leaks in Plumbing, Machinery and More. The Neiko 50444A 419-piece O-ring assortment is a comprehensive MM sized set of nitrile butadiene rubber (NBR) rubber o-rings, perfect for personal use, or in professional workshops and garages. O-Rings, sometimes referred to as o rings, orings or toric joints, are used in a variety of trades for sealing and leak prevention along material joints. The super durable, yet pliable NBR rubber used in this set is highly oil and UV resistance, making these o-rings ideal for use in plumbing, machinery, hydraulic and pneumatic applications. These o-rings also feature universal compatibility, presented in 32 variations sized using the MM standard. A hardshell case is included for protection and organization of o-rings by size, along with a chart detailing their inner and outer dimensions and their location in the case. Nitrile rubber seals prevent leaks in fuel or water plumbing, machinery, hydraulic, and pneumatic connection. Provide secure seals for any oil, air, gas, and water seal application such as tap faucet, sinks, filters. Also used in miscellaneous items such as pipes, pumps, solenoids, gauges, sensors, trucks, cars, motorcycles, boats, engines, paintball guns, spray guns, pressure washers, and more. Assortment Includes: 23 O-rings each in sizes: 7 x 1.5mm, 10 x 1.5mm, 13 x 1.5mm 20 O-rings each in sizes: 3 x 1.5mm, 4.4 x 2mm 18 O-rings each in sizes: 5 x 2mm 14 O-rings each in sizes: 10 x 2.5mm, 13 x 2.5mm, 16 x 2.5mm, 18 x 2.5mm, 21 x 2.5mm 13 O-rings each in sizes: 11 x 2.5mm, 14 x 2.5mm, 19 x 2.5mm, 22 x 2.5mm 10 O-rings each in sizes: 18 x 3.5mm, 20 x 3.5mm, 22 x 3.5mm, 23.5 x 3.5mm, 25 x 3.5mm, 26.5 x 3.5mm, 28 x 3.5mm, 30 x 3.5mm, 31 x 3.5mm, 33 x 3.5mm, 34.5 x 3.5mm, 36 x 3.5mm, 38 x 3.5mm, 41 x 3.5mm, 44 x 3.5mm, 47 x 3.5mm, 50 x 3.5mm 1 - Hard case with chart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.