Rubber O-Ring Assortment Set, Buna-N Gasket Sealing Replacement O-Rings, SAE and Metric, 270-Piece

  • Mfr # 50445A

  • Zoro # G521697533


product price:  $7.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50445A
Zoro #
G521697533
UPC #
816914021822
Country of Origin
China

Description

NEIKO presents our 50445A Rubber O-Ring Assortment Set for use with sinks, faucets, oil lines, filters, toilets, and other machinery. This 270-piece set includes SAE and metric sizes to fit all your plumbing jobs. Each ring is made of commercial-grade nitrile butadiene rubber for maximum liquid, oil, and grease resistance. The set also comes with a plastic case that organizes the O-rings by size, making it easy to select the shape you need for machinery fittings. These sealing devices work well on any kind of gas, lubricant, or fuel line for a long-lasting repair. The set includes O-rings in the following SAE sizes and quantities: twenty 7/32'' x 1/16'', twenty 1/4'' x 1/16'', twenty 5/16'' x 1/16'', fifteen 7/16'' x 1/16'', fifteen 7/16'' x 3/32'', ten 9/16'' x 3/32'', ten 11/16'' x 1/16'', and ten 11/16'' x 1/8''. It also includes the following metric sizes and quantities: twenty 6.8 mm x 1.9 mm, twenty 7.8 mm x 1.9 mm, twenty 8 mm x 2 mm, twenty 8.8 mm x 1.9 mm, fifteen 11 mm x 2 mm, fifteen 12 mm x 2 mm, ten 13.9 mm x 1.8 mm, ten 14 mm x 2 mm, ten 15 mm x 2 mm, and ten 17 mm x 2 mm. Use this O-ring assortment kit for plumbing jobs or for personal home projects to seal leaks quickly and efficiently. Whether you need an O-ring to stop a leak in your home sink or O-rings for larger oil rigs at the job site, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.