SAE Tap and Die Set, Titanium-Coated Alloy Steel Taps and Dies, Large Threading-Tool Kit, 40-Piece
- Mfr # 00911A
- Zoro # G022983050
product price:Â
$
42.99
/ea
Key Features
Overall Length
12 in
Width
8 in
Depth
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00911A
- Zoro #
- G022983050
- UPC #
- 837013009115
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Width
- 8 in
- Depth
- 1.7 in
Description
Cut and Repair Metal Threads Yourself Neiko's 40-piece SAE Tap and Hexagon Die Set is a premium, precision tool kit for hand cutting, and repairing of metal threads in your home workshop or garage. How Do Taps and Dies Cut? Taps cut internal threads, such as those found in nuts or within pre-drilled holes. This is known as intapping. in Dies, cut external threads on rods, such as those on screws. This is known as inthreading. in Taps and dies are also used to repair damaged threads, known as inchasing in a thread. The included tap wrench, T-handle wrench, and screw pitch gauge literally put the power of your tap and dies in the palm of your hands, saving you time, money and hassles during your next project. Maximized Durability and Usability The cutting pieces of this tap die set feature high strength GCr15 alloy steel construction, and a titanium coating allowing them to cut through metals including cast iron, aluminum, brass, and carbon steel, while maintaining their durability and rust resistance. The taps and dies are sized from #4 to 1/2-inch, and feature coarse (UNC) fine (UNF) and national pipe (NPT) thread designations, ensuring usability in many hand threading applications. The 40 Piece Set Includes: 10 - coarse thread (UNC) plug type taps (sizes: 4-40, 6-32, 8-32, 10-24, 12-24, 0.25 in-20, 5/16 in-18, 0.375 in-16, 7/16 in-14, 0.5 in-13) 10 - coarse thread (UNC) hexagonal dies (sizes: 4-40, 6-32, 8-32, 10-24, 12-24, 0.25 in-20, 5/16 in-18, 0.375 in-16, 7/16 in-14, 0.5 in-13) 6 - fine thread (UNF) plug type taps (sizes: 0-32, 0.25 in-28, 5/16 in-24, 0.375 in-24, 7/16 in-20, 0.5 in-20) 6 - fine thread (UNF) hexagonal dies (sizes: 0-32, 0.25 in-28, 5/16 in-24, 0.375 in-24, 7/16 in-20, 0.5 in-20) 1 - NPT die: 1/8 in-27 1 - NPT tap: 1/8 in-27 1 - adjustable tap wrench 1 - T-Handle tap wrench 1 - adjustable die wrench 1 - screwdriver 1 - screw pitch gauge 1 - ABS protective storage case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.