Shop NEIKO
See all product information
Create Account
Tap and Die Set, 76 Piece, Metric and Standard, Rethreading, Cutting, Repairing Threading Tool
- Mfr # 00924A
- Zoro # G222982655
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 in
Depth
2 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00924A
- Zoro #
- G222982655
- UPC #
- 816914025790
- Country of Origin
- China
Dimensions
- Overall Length
- 13 in
- Depth
- 2 in
- Width
- 12 in
Description
This 72-piece tap and die set is the ultimate bolt threading repair kit for creating new threads, chasing worn threads, or fixing damaged threads on a wide variety of metals including aluminum, brass, bronze, cast iron, mild steel, carbon steel, stainless steel, and more. Designed for both professional mechanics and DIY tool enthusiasts, each tap and die is precision-machined from durable GCr15 bearing steel for exceptional wear resistance and long-lasting performance. The black oxide coating reduces friction, holds cutting oil better, and delivers smoother, cleaner threading results. This complete threading tool kit includes 34 taps, 34 dies, 2 screw pitch gauges, 1 screwdriver, 2 T-type tap wrenches (0.25 in and 0.5 in), 2 die handles (5/8 in and 1 in), and 1 tap wrench with precision pitch capability from 1/8 in to 0.5 in, all stored in a rugged blow-molded carrying case for portability and organization. Metric tap and die sizes include M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, and M12 x 1.75. SAE standard tap and die sizes include 4-40 UNC, 6-32 UNC, 8-32 UNC, 10-24 UNC, 10-32 UNF, 12-24 UNC, 0.25 in-20 UNC, 0.25 in-28 UNF, 1/8 in-27 NPT, 5/16 in-18 UNC, 5/16 in-24 UNF, 0.375 in-16 UNC, 0.375 in-24 UNF, 7/16 in-14 UNC, 7/16 in-20 UNF, 0.5 in-13 UNC, and 0.5 in-20 UNF - making it a versatile threading tool set for automotive repair, machinery maintenance, metal fabrication, and home workshop projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.