Shop NEIKO
See all product information
Create Account
Safety Face Shield with Clear Polycarbonate Visor, Adjustable Head Straps, Universal Fit
- Mfr # 53819A
- Zoro # G122983059
product price:Â
$
7.99
/ea
Key Features
Length
14 in
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53819A
- Zoro #
- G122983059
- UPC #
- 837013538196
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 14 in
- Width
- 8.5 in
Description
The Neiko 53819A Protective Safety Face Shield meets all ANSI regulations under ANSI Type 1 Z89.1-1989. With front and back adjustable head straps and a soft padded front lining for comfort, this face shield covers a 100 percent of the face and neck area for complete protection. The curved clear visor provides an unobstructed field of vision for great visibility and is constructed with a high quality polycarbonate. Please note: Protective tint film is on the visor when product is new. This tint film must be removed from both sides before its first use. This personal protective equipment (PPE) protects the wearers face from hazards such as road debris, flying objects, splashes, or potential infectious materials. Protect your eyes and keep yourself or strangers from touching your face. Does not interfere with most cap mounted earmuffs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.