Shop NEIKO
See all product information
Create Account
Safety Face Shields, Forestry Helmet with Shield and Earmuffs, Chainsaw Helmet with Face Shield
- Mfr # 53889A
- Zoro # G622982903
product price:Â
$
36.99
/ea
Key Features
Length
12 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53889A
- Zoro #
- G622982903
- UPC #
- 816914024250
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 12 in
- Width
- 10 in
Description
The NEIKO 53889A 5 in 1 Safety Helmet is well equipped to give you the protection, comfort, and convenience you need in a hard hat. The helmet provides complete face and ear protection during various types of work, such as forestry, construction, or other industrial jobs. It features a bright red color for high visibility while the earmuffs, visors and headband give you the ability to adjust, interchange, remove parts as needed. The flexible rear knob allows for a customizable fit on all head shapes and sizes. Product Features: - 5-in-1 design that allows multiple configurations: hard hat only, hard hat and polycarbonate visor, hard hat and mesh visor, hard hat and ear muffs, hard hat, ear muffs, and polycarbonate visor, hard hat, ear muffs, and mesh visor. - High strength, impact resistant helmet that is equipped with a foam headband, soft plastic lining, and cushioned ear muffs for maximum comfort and wear - Noise reduction and hearing block of up to NRR 22 decibel and SNR 25.9 dB range for a variety of projects dealing with chainsaws, brush cutters, trimmers, demolition hammers - Lightweight, plastic visor and steel mesh visor provides a complete face shield and is interchangeable for a wide range of protection from hazardous debris, small particles, and liquid hazards during construction, tree care, or landscaping maintenance projects - Meets all ANSI S12.42/S3.19 standard and is CE EN352-3 approved for highest quality, safety, and performance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.