Shop NEIKO
See all product information
Create Account
Safety Vest with Pockets, 3 Pocket, High Visibility Vest, Reflective Strips, Zipper Front Small
- Mfr # 53988A
- Zoro # G924081915
product price:Â
$
10.99
/ea
Key Features
Length
17-3/46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53988A
- Zoro #
- G924081915
- UPC #
- 816914028722
- Country of Origin
- China
Dimensions
- Length
- 17-3/46 in
Description
Introducing the NEIKO 53988A 3 Pocket Safety Vest. This high-visibility fluorescent yellow vest is designed to keep kids safe by reducing the risk of accidents during various activities like construction, surveying, roadside emergencies, bicycling, and more. Made from lightweight and comfortable 100% polyester fabric, this solid safety vest (without mesh or pockets) offers all-day comfort. The vest features 2 vertical and 2 horizontal reflective strips, each 2" wide, on both the front and back, providing maximum visibility in all weather and lighting conditions. Orange stripes highlight and further accentuate the visibility of the reflective stripes in daylight. With a front zipper closure, it's quick and easy to put on or take off, making it perfect for on-the-go situations like job sites. The bright neon yellow color, often referred to as a "Green Vest," enhances its visibility. This vest meets the ANSI/ISEA 107-2010 Class 2 standard, ensuring it complies with industry regulations for high-visibility safety apparel. Whether you need a safety vest for kids, a construction vest, or reliable reflective gear, the NEIKO 53988A delivers the safety and comfort required for any environment.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.