Impact Nut & Bolt Extractor Set, 14 Piece, 3/8 Drive, CR-Mo
- Mfr # 04207A
- Zoro # G622982934
product price:Â
$
56.55
/ea
Key Features
Length
9 in
Depth
2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04207A
- Zoro #
- G622982934
- UPC #
- 816914024533
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Depth
- 2 in
- Width
- 3 in
Description
Introducing the NEIKO 04207A Impact Nut & Bolt Extractor Set, the ultimate solution for removing stripped, rounded, or damaged bolts and nuts. This 14-piece lug nut removal tool set is designed to tackle even the toughest jobs with ease. Crafted from high-quality CR-Mo steel, these sockets are built to last and provide exceptional durability. The 3/8 drive allows for compatibility with a wide range of impact wrenches and power tools. With both deep and shallow sockets included, you'll have the versatility to handle various bolt sizes and depths. The rounded bolt removal tool ensures a secure grip and prevents further damage to the fastener. Say goodbye to frustration and wasted time with the NEIKO 04207A Impact Nut & Bolt Extractor Set. Whether you're a professional mechanic or a DIY enthusiast, this set is a must-have addition to your toolbox. Don't let stripped bolts or nuts slow you down - get the job done efficiently and effectively with this top-notch extractor set. Order yours today and experience the difference for yourself!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.