Shop NEIKO
See all product information
Create Account
Extra-Long Drill Bit Set, 5-Piece, M2 HSS, 12 in Overall Length
- Mfr # 10047A
- Zoro # G622982897
product price:Â
$
16.99
/ea
Key Features
Width
1.5 in
Depth
0.38 in
Length
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10047A
- Zoro #
- G622982897
- UPC #
- 837013100478
- Country of Origin
- China
Dimensions
- Width
- 1.5 in
- Depth
- 0.38 in
- Length
- 13.25 in
Description
The NEIKO - 10047A is a drill bit set. Includes drill bits with specified lengths for use in drilling applications.
Key Features:
- Length: 13.25 inches.
- Width: 1.5 inches.
- Depth: 0.38 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.