Shop NEIKO
See all product information
Create Account
Spot Weld Drill Bits, High Speed Cobalt Steel with Titanium Coating | 8mm (5/16-Inch)
- Mfr # 10052A
- Zoro # G822982994
product price:Â
$
10.99
/ea
Key Features
Overall Length
0.4 in
Depth
0.4 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10052A
- Zoro #
- G822982994
- UPC #
- 837013100522
- Country of Origin
- China
Dimensions
- Overall Length
- 0.4 in
- Depth
- 0.4 in
- Width
- 2 in
Description
High quality build, this spot weld drill bit is made of HSCo with a titanium coating for long life span and heat resistant. The 8mm bit is compatible with most welding drill and features a flat shaft for sure grip, with a point tip for exact execution and removal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.