Shop NEIKO
See all product information
Create Account
Steel Spiral Quick-Change Step Drill Bit for Metal, 12 Sizes in 1 Step Bit, Unibit
- Mfr # 10180A
- Zoro # G622982873
product price:
$
14.69
/ea
Key Features
Overall Length
6.5 in
Width
3 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10180A
- Zoro #
- G622982873
- UPC #
- 816914023659
- Country of Origin
- China
Dimensions
- Overall Length
- 6.5 in
- Width
- 3 in
- Depth
- 1 in
Description
NEIKO presents our individual 10180A Quick-Change Step Drill Bit for working with stainless steel! This single-piece drill bit lets you make the exact measurements you need for any metal project in your home or on the jobsite. Whether you need a bit for welding or wood, this tool can help you finish your project with ease. With a 1/4-inch hex shank, this metal hole cutter fits most drills and drill presses. It is designed in a cone shape to automatically tap, drill, and deburr holes in one simple step. Our specialized 4-fluted spiral-groove design helps create clean and smooth holes. Place the tip of the bit against the sheet of metal you’re working on, and drill to the precise measurement you need. There are 4 channels for the excess material to exit, and this bit splits the heat between 4 cutting points. Our 4-fluted bit is the only one on the market that can provide you with cooler, faster, and cleaner drilling! There’s no need to purchase multiple bits when you can get the job done with one easy quick-change drill bit. This multi sized tool has a 12-step bit that can create holes in 1/16-inch increments ranging from 3/16 in to 7/8 in. Use our high-speed drill bit for steel jobs either at home or at work! Its small size allows you to pack it in your toolbox and take it wherever you go. Whether you need a multifunctional drill bit to cut through stainless steel or a new bit to add to your equipment, NEIKO has your back with our durable, dependable, and strong tool selections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.