Shop NEIKO

Step Drill Bit Set, 5 Piece, 4mm- 35mm, Metric, Two Flute Step Down Bits, 135 Degree Point

  • Mfr # 10198A

  • Zoro # G622982941


product price:  $31.99
/ea

Key Features

Width
5 in
Depth
1.75 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10198A
Zoro #
G622982941
UPC #
837013101987
Country of Origin
China

Dimensions

Width
5 in
Depth
1.75 in
Length
8.25 in

Description

The NEIKO 10198A Step Up Drill Bit set is your all-in-one drill bit set, drill a range of different sizes with a single bit. Looking to expand holes or drill into metal, this drill bit in the shape of a cone has multiple sizes in one. A conical shaped bit that allows you to drill a variety of hole sizes without needing to change between bits. The tip of the drill bit drills the smallest hole and as you step or drill further down the diameter increases as you drill. 1 x 6mm shank: 4 to 12 mm, 9 steps(4, 5, 6, 7, 8, 9, 10, 11, 12mm) 1 x 6mm shank: 4 to 12 mm, 5 steps)4, 6, 8, 10, 12mm) 1 x 8mm shank: 6 to 18 mm, 7 steps(6, 8, 10, 12, 14, 16, 18 mm) 1 x 8mm shank: 4 to 22 mm, 10 steps(4,6,8,10,12,14,16,18, 20, 22mm) 1 x 10mm shank: 6 to 35 mm, 13 steps(6, 8, 10, 13, 16, 18, 20, 22, 25, 28, 30, 32, 35 mm) 1 Blow Mold Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.