Step Drill Bits with 4-Flute Spiral-Grooved Design &1/4-Inch Hex Shanks, Step Up Drill Bit
- Mfr # 10172A
- Zoro # G622982842
product price:
$
18.99
/ea
Key Features
Overall Length
6-1/4 in
Depth
0.75 in
Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10172A
- Zoro #
- G622982842
- UPC #
- 816914023642
- Country of Origin
- China
Dimensions
- Overall Length
- 6-1/4 in
- Depth
- 0.75 in
- Width
- 3.75 in
Description
NEIKO presents our 10172A Quick-Change Step Drill Bits for working with stainless steel! This 2-piece drill-bit set lets you make the exact cuts you need for any metal project in your home or on the jobsite. Whether you need bits for welding or wood, these metal hole cutters can help you finish your project with ease. With 1/4-inch hex shanks, these bits fit most drills and drill presses. Each metal drill bit is designed in a cone shape to automatically tap, drill, and deburr holes in one simple step. Our specialized 4-fluted spiral-groove design helps create clean and smooth holes. Place the tip of the bit against the metal you’re working on, and drill to the precise measurement you need. There are 4 channels for the excess material to exit, and these bits split the heat between 4 cutting points. Our 4-fluted bits are the only ones on the market that can provide you with cooler, faster, and cleaner drilling! There’s no need to purchase multiple bits when you can use our 2-piece quick-change set that works with all your drills. These bits are available in various sizes to meet all your drilling needs. The 11-step bits come in 1/32-inch increments ranging from 3/16 in to 0.5 in, and the 9-step drill bits come in 1/16-inch increments ranging from 0.25 in to 0.75 in. Use our high-speed drill bits for steel jobs either at home or at work! Their small size allows you to take them with you wherever you go. Whether you need multifunctional drill bits to cut through stainless steel or new bits to add to your equipment, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.