Titanium Step Drill Bit, High-Speed Alloy Steel Bit, 12 Step Sizes from 7/16 Inches to 1 1/8 Inches

  • Mfr # 10189A

  • Zoro # G621697488


product price:  $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10189A
Zoro #
G621697488
UPC #
837013101895
Country of Origin
China

Description

Our 10189A Titanium Step Drill Bit lets you make the exact size hole you need for any project in your home or on the jobsite. Featuring a 135-degree split-point tip and a 2-flute design, this metal hole cutter will bore through any surface, including steel, wood, and other materials. It is designed in a cone shape to automatically tap, drill, and deburr holes in one simple step. Each step bit is constructed with high speed and alloy steel and features a titanium nitride coating for added durability, longer life, and cooler, faster, and cleaner drilling. To use, place the tip of the bit against the sheet of metal or slab of wood you’re working on and drill to the precise measurement you need. There’s no need to purchase multiple bits when you can get the job done with one easy drill bit. This multisized tool can drill holes in the following sizes: 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'', 15/16'', 1'', 1 1/16'', and 1 1/8''. You can use our high-speed drill bit for steel jobs either at home or at work, and its small size allows you to pack it in your toolbox and take it wherever you go. Whether you need a multifunctional drill bit to cut through stainless steel or a new step bit to add to your equipment, NEIKO has your back with our durable, dependable, and strong tool selections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.