Titanium Step Drill Bit, 13/16 in - 1-0.375 in in 1/16 in Increments
- Mfr # 10188A
- Zoro # G122982588
product price:Â
$
13.99
/ea
Key Features
Overall Length
17.95 in
Depth
9.59 in
Width
17.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10188A
- Zoro #
- G122982588
- UPC #
- 837013101888
- Country of Origin
- China
Dimensions
- Overall Length
- 17.95 in
- Depth
- 9.59 in
- Width
- 17.95 in
Description
Description Ten Sizes With Just One Bit. High Quality Steel with Titanium Nitride Coating. Two-flute Design for Faster, Smoother Cutting. Automatically Deburrs Holes as You Drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.