Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Plunger with Patented All-Angle Design, Aluminum Handle, Black

  • Mfr # 60166A-ASB

  • Zoro # G221697697


product price: $9.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60166A-ASB
Zoro #
G221697697
UPC #
837013601661
Country of Origin
Taiwan, Province of China

Description

If you’re looking for restroom accessories for your bathroom, the NEIKO 60166A Toilet Plunger is a great option! The rubber cup has a patented all-angle design with 4-step level suction to fit any bowl. The suction created by the cup makes unclogging toilet blockages simple and provides all-angle movement. The rubber cup is securely attached to a rust-resistant aluminum handle, making this toilet-clog remover lightweight and durable. The aluminum handle also has a peg hole on top for easy hanging and storage in any closet. This powerful device works great as a home or commercial plunger. Add this plunger to your bathroom set as a reliable and unique tool that makes unclogging toilets convenient and easy! The industrial rubber cup has tiered ridges to form an ultra-tight seal on all drain sizes. It also has a smooth bottom and edge with no interior ridges, which prevents residue buildup. The heavy-duty aluminum handle allows for maximum power and pressure to help alleviate the source of clogs. Our patented design works effectively at any angle, including those that are hard to reach. Whether you need a plunger for your first apartment or the office restroom, the NEIKO toilet plunger will be your go-to unclogging tool for all blocked drains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.