Shop NEIKO
See all product information
Create Account
Transfer Punch Set with Premium Heat-Treated Alloy Steel Punches, Sizes 3/32 in to 0.5 in
- Mfr # 02621A
- Zoro # G022982657
product price:Â
$
24.99
/ea
Key Features
Width
5.25 in
Depth
2.75 in
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02621A
- Zoro #
- G022982657
- UPC #
- 837013026211
- Country of Origin
- China
Dimensions
- Width
- 5.25 in
- Depth
- 2.75 in
- Length
- 5.5 in
Description
The NEIKO 02621A Transfer Punch Set gives you extra power and precision when you need to transfer threaded, drilled, or reamed holes. Each steel punch is made from high-quality heat-treated alloy steel and features a durable black oxide finish for added longevity and protection against rust and corrosion. Each metal hole punch also has a precisely machined point to execute accurate holes of the same size when needed. These transfer punches can handle hole-drilling operations for any home or hobby project. This 28-piece punch kit comes with punches from 3/32 in to 0.5 in in 1/64-inch increments and includes the most commonly used 17/32-inch transfer punch. It comes with an easy-to-see index stand for tool storage and organization. The stand makes it simple and quick to find tools and helps make your work space neat and efficient. This transfer punch set can also be purchased with Tap Magic Industrial Pro Cutting Fluid, which is a non-spray cutting fluid that can be used on ferrous metals and non-ferrous alloys. This set is ideal for home use, crafting, DIY projects, and jobsite use. When it comes to transfer punches, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.