Shop NEIKO
See all product information
Create Account
Utility Hook Blades with Wall-Mountable Dispenser, 100 Count, SK5 Steel
- Mfr # 00512A
- Zoro # G522982447
product price:Â
$
14.99
/ea
Key Features
Length
4-1/2 in
Width
4 in
Overall Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00512A
- Zoro #
- G522982447
- UPC #
- 837013005124
- Country of Origin
- China
Dimensions
- Length
- 4-1/2 in
- Width
- 4 in
- Overall Height
- 1.5 in
Description
NEIKO 00512A Utility Hook Blades comes 100 counts in a wall-mounted dispenser that every roofer, carpenter and electrician is sure to need. Crafted from professional grade SK5 carbon steel for edge retention and toughness. SK5 steel is very close to carbon steel W2 and 1084. Suitable for use with all standard fixed blade and retractable utility knives.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.