Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Outdoor Solar Light with Motion Sensor, Super Bright Wide Angle Solar Light LED, 2PK

  • Mfr # 40498A

  • Zoro # G921697720


product price: $30.25
/pk 2, $15.13/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40498A
Zoro #
G921697720
UPC #
816914024427
Country of Origin
China

Description

NEIKO 40498A Outside Solar Light with Motion Sensor, 2 Pack, Outdoor Light with Super Bright Wide Angle Solar Light LED, Waterproof Flood Light, Solar Security Lights, Sensor Light. LED LIGHTS: Two motion flood light with 38 bright LEDs each, a brightness of 150 lumens, 15w, and a run time of 12 hours on a one-day charge. Two Bright solar powered sensor lights for outside with no wires needed, ready to go out the box just set it and forget it. SOLAR PANEL: Two solar spotlights is rechargeable with direct sunlight and fully charges in 8 hours. Cordless light activates for 20 seconds and then automatically turns off if there is no movement for energy savings. MOTION DETECTOR: PIR motion detection with 120-degree wide angle motion detection and motion activated from up to 16 feet away. Two Solar security lights pack to deter any unwanted strangers or wildlife away. Home motion lights to brighten your yard at night. OUTDOOR LIGHTING: Constructed of durable ABS+PC heat proof plastic with a IP64 weather and water-resistant rating. Can even work as an outdoor security camping night light for those dark areas or as backyard lights. HOME DECOR: Two outside motion lights for house light up your porch, deck, driveway, gutters, garbage area, or any outdoor pathway with this patio decor light. Easy install to your fence or most walls with the provided mounting screw hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.