Whetstone 1000/6000, Wet Stone Sharpening Kit, 2Sided, Highly Durable Corundum Water Stone
- Mfr # 54002A
- Zoro # G322983019
product price:
$
31.99
/ea
Key Features
Width
4 in
Length
9-1/2 in
Height
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54002A
- Zoro #
- G322983019
- UPC #
- 816914023864
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Length
- 9-1/2 in
- Height
- 3.25 in
Description
The Neiko 54002A Whetstone Knife Sharpening Kit includes everything you need to restore or sharpen your knives & scissors like a pro chef! If you have a metal edge, this dandy water stone can grind your edges to sharpness and polish them down to a nicely finished product. If you work in the kitchen, shop or home and your knives, scissors or any type of blade is dulling, this knife sharpener will get the task done efficiently and to your expectations. With a corundum water stone, you can be ensured that you have the right material to refine your blades time after time. The non-slip bamboo base holds your stone in place to provide stability and control while using the angle guide to make the correct angled drags across the surface of the grit. It’s as easy as 1-2-3, All you need is a little water and you’re ready to go right out of the box. Simply place the stone in water for about 10 - 15 minutes, or until bubbles stop forming and you are ready to start sharpening! Depending on the dullness of your knife/blade, consistent sharpening stokes for 15 - 30 minutes may be required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.