Whetstone, Knife Sharpening Stone, 3000 & 8000 Grit, Coarse, 2 Side Sharpener Stone
- Mfr # 54003A
- Zoro # G722982988
product price:Â
$
18.99
/ea
Key Features
Width
3 in
Length
8 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54003A
- Zoro #
- G722982988
- UPC #
- 816914024236
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 8 in
- Height
- 1.5 in
Description
Whether you are sharpening your axe for work, hatchet for outdoors, or a kitchen knife at home, the NEIKO 54003A Whetstone Sharpener Set can sharpen any blade out there. This sanding stone kit can be used for kitchen knife set, chef knife, steak knife, hunting knife, sontoku knife, paring knife, utility knife, sushi knife, cleaver, kitchen knives, Japanese knife, butcher knife, BBQ knife, pocket knife, scissor, chisel, blades, straight razor, sword, hatchet, and axes. This double sided Japanese wet stones style comes in two grits for sharpening and honing. The green side is #3000 grit and used for sharpening the blade while the white side is #8000 grit and is used for honing the blade. Has a non-slip rubber pad for stability and safety while using. For added safety a silicone base used for holding the stone. For optimal sharpening, a 15 - 20 degree angle is recommended. Submerge the stone in water for at least 10 to 15 minutes before sharpening or until the bubbles stop forming. Then place the stone on the silicone base before use. Knife sharpening oil is recommended but not required with this knife sharpening block.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.