Zoro Homepage

XZN Triple Square Spline Bit Socket Set, Extra Long

  • Mfr # 10054A

  • Zoro # G121697230


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10054A
Zoro #
G121697230
UPC #
837013100546
Country of Origin
Taiwan, Province of China

Description

The NEIKO 10054A XZN Triple-Square Spline Bit Socket Set lets you add extra security when working on cars or motorcycles. These security sockets are ideal for serious mechanics who want the best and most efficient tools. The sockets are made from strong CrV steel and securely lock onto ratchet handles to turn even the toughest fasteners. The bits are made from durable S2 or CrV steel, are shock-resistant, and are precisely machined with chamfered ends for exactness. They will insert smoothly into fasteners to protect the bits and the fasteners from damaged edges. It also comes with a convenient blow-molded plastic storage case for optimal organization. Get the job done with one easy socket set. Our triple square socket-bit set is perfect for jobs at home or work. This metric bit socket set is ideal for use with European vehicles, motorcycles, and so much more. If you need a multifunctional bit socket set to add extra confidence when security is needed, NEIKO has your back with our durable, dependable, and strong tool selections. Set Includes: 10-pc. XZN Triple Square Spline bit sockets: 3 x 4 inch (100 mm) long 1/4'' Drive: M4, 5, and 6 5 x 4 inch (100 mm) long 3/8'' Drive: M8, 9, 10, 12, and TPM14 2 x 4 inch (100 mm) long 1/2'' Drive: TPM16 and TPM18 Storage and carrying case included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.