This item is Discontinued.

Neilsen Hi-Vis Rain Hood, Yellow HVHYLUNI010GGS

Hi-Vis Rain Hood, Yellow (Discontinued)

  • Mfr # HVHYLUNI010GGS
  • Zoro # G3996851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVHYLUNI010GGS
Zoro #
G3996851
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Length
22-3/8"
Thickness
0.9mm

Details

Item
Hi-Visibility Drawstring Rain Hood
Color
Yellow
Material
GORE-TEX(R)
Seam Style
GORE-TEX(R) Seam Sealing Tape
Attachment Type
Snaps
Standards
ANSI 107-2010 HiVis; AATCC35-2000, Level 1, Water Penetration, AATCC127-1998 Hydrostatic Pressure; AATC22-2001 Water Repellency; ASTM E96-00 Breathability
Hood Attachment Style
Snaps
Rain Hood Attachment Style
Snaps
Resists
Wind/Water

Description

Hi-Visibility Drawstring Rain Hood, Hood Attachment Style Snaps, Material GORE-TEX(R), Size Universal, Seam Style GORE-TEX(R) Seam Sealing Tape, Thickness 0.9mm, Resists Wind/Water, Standards ANSI 107-2010 HiVis; AATCC35-2000, Level 1, Water Penetration, AATCC127-1998 Hydrostatic Pressure; AATC22-2001 Water Repellency; ASTM E96-00 Breathability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.