This item is Discontinued.

Neilsen Rain Jacket, Hi-Vis Yellow, 2XL HVCYL2X010GGS

Rain Jacket, Hi-Vis Yellow, 2XL (Discontinued)

  • Mfr # HVCYL2X010GGS
  • Zoro # G3838904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVCYL2X010GGS
Zoro #
G3838904
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Length
35 1/2 "
Fits Chest Size
52" to 54"
Thickness
0.90mm

Details

Item
Rain Jacket
Color
Yellow
Material
GORE-TEX(R)
Gender
Unisex
ANSI Class
ANSI 107 Class 1
Resists
Water, Wind
Standards
ASTM E96
Liner Material
Nylon
Number of Outside Pockets
0
Number of Inside Pockets
0
Closure Type
zipper
Seam Style
Heat Sealed
Rainwear Features
Wind Resistant

Description

Rain Jacket, Size 2XL, Gender Unisex, Material GORE-TEX(R), Length 35 1/2 In., Standards ASTM E96, Thickness 0.90mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.