Shop NELSON
See all product information
Create Account
GardenHoseConnector, 3/4", Brass, Threaded
- Mfr # 803004-1001
- Zoro # G4403856
product price:Â
$
5.75
/ea
Key Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x GHT
Number of Outlets
1
Material
Brass/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803004-1001
- Zoro #
- G4403856
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Overall Length
- 1/16 in
- Wire Rope Length
- 1/16 in
- Length
- 1/16 in
Description
Garden Hose Connector, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Brass/Metal x Brass/Metal, Overall Length 1/16 in, Number of Outlets 1, 60 psi, Temp. Range 100 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.