Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nelson Hose End Repair Kit, Female, Rezimar 854054-1001

Hose End Repair Kit, Female, Rezimar (Discontinued)

  • Mfr # 854054-1001
  • Zoro # G4359713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854054-1001
Zoro #
G4359713
UPC #
-
Country of Origin
Unknown

Dimensions

Fitting Size
3/4 in, 3/4 in x 5/8 in, 5/8 in
Hose Fitting A Size
5/8 in, 3/4 in
Hose Fitting B Size
5/8 in, 3/4 in

Details

Item
Garden Hose Repair Fitting
Fitting Material
Rezimar (TM) x Rezimar (TM)
Fitting Connection Type
GHT x GHT
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
60 psi
For Hose I.D.
5/8 in, 3/4 in
Coupling Description
Female
Connection
5/8" to 3/4" GHT
Material
Rezimar(TM)
Max. Pressure
60 psi
Operating Temp. Range
100 Degrees F
Use With
5/8" and 3/4" ID Garden Hose
Hose Fitting B Connection Type
GHT
Hose Fitting A Connection Type
GHT
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female

Description

Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, 3/4 in, Hose Fitting B Size 5/8 in, 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Rezimar (TM) x Rezimar (TM), 60 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.