Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK

  • Mfr # 101-208-318-G100

  • Zoro # G102014872


product price: $11.55
/pk 100, $0.12/ea

Key Features

Type
TFTS
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength
32,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-208-318-G100
Zoro #
G102014872
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Stud Length
1/2 in
Flange Diameter
0.218 in
Stud Diameter
0.138 in

Details

Item
Weld Stud
Type
TFTS
Threaded Rod Material
18-8 Stainless Steel
Thread Class
2A
Threaded Rod Thread Type
UNF
Min. Tensile Strength
32,000 psi
Yield Strength
75,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Bright
Meets/Exceeds
ASTM A276, ASTM A493
Standards
ASTM A276, ASTM A493
Stud Welding Process
Capacitive Discharge
Minimum Tensile Strength (PSI)
32 ksi
Welding Processes
Stud Welding
Rockwell Hardness
B80 Min
Required Chuck
500001356
Finish
Bright (Uncoated)
Thread Type
Flanged Fully Threaded
Material
18-8 Stainless Steel
Thread Standard
UNF

Description

Welding Stud,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.