Weld Stud, #10-32, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (Discontinued)
- Mfr # 101-208-361-G1000
- Zoro # G4147254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-208-361-G1000
Zoro #
G4147254
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Stud Length
5/8 in
Thread Length
5/8"
Length Under Head
5/8"
Head Dia.
0.250"
Base Dia.
1/4 in
Flange Diameter
0.25 in
Stud Diameter
0.187 in
Thread Size x Stud Length
#10-32 x 5/8"
Description
Weld Stud, Thread Type Flanged Fully Threaded, Mountable Stud Type Capacitive Discharge Weld Stud, Weld Stud Type TFTS Flanged Fully Threaded, System of Measurement Inch, Thread Size #10-32, Stud Length 5/8 in, Stud Diameter 0.187 in, Thread Standard UNF, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70 ksi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.