Weld Stud, 1/4"-20, 1 1/8 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (Discontinued)
- Mfr # 101-010-322-G100
- Zoro # G4049841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101-010-322-G100
Zoro #
G4049841
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Stud Length
1 1/8 in
Base Dia.
1/4 in
Thread Length
1-1/8"
Weld Base Diameter
1/4 in
Thread Size x Stud Length
1/4"-20 x 1 1/8"
Description
Weld Stud, Thread Type UNC, Mountable Stud Type Drawn Arc Weld Stud, Weld Stud Type CFL Fully Threaded, System of Measurement Inch, Thread Size 1/4 In.-20, Stud Length 1 1/8 in, Weld Base Diameter 1/4 in, Thread Standard UNC, Thread Class 2A, Thread Direction Right Hand, Material 18-8 Stainless Steel, Finish Bright (Uncoated), Standards ASTM A493, Minimum Tensile Strength (PSI) 70,000 psi, Yield Strength 35,000 psi, Rockwell Hardness B80 Min, Stud Welding Process Drawn Arc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.