Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRA EXTREME

  • Mfr # HYDRA-EXTREME

  • Zoro # G815490581


product price: $4,890.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDRA-EXTREME
Zoro #
G815490581
UPC #
-
Country of Origin
United States

Description

HYDRA EXTREME The ultimate UV-C, ionizing disinfection solutionDESCRIPTIONThe ultimate UV-C, ionizing disinfection solution. With high output surfacedisinfection UV-C light, integrated LED ambient lighting, and UV-C airdisinfection along with Eagle X Pro Sterionizer for protection 24/7. TheHydra Extreme retrofits seamlessly into your existing system, making itthe quintessential install fixture for future driven businesses. The HydraExtreme has versatile user definable options; with UV-C surface disinfection,ambient LED lighting from 3000K, 5000K, RGBW ambient lighting, UV-Cair disinfection, and optional positive and negative air ionizing with theoptional Eagle X Pro Sterionizer. The Hydra Extreme is your ultimatesolution for new or existing systems.AIR DISINFECTIONUV-C air disinfection recirculates the air in your space at 280 cubic feet of airper minute. The Hydra Extreme air disinfection is capable of treating 2800cubic feet of space per unit. That is equivalent to a space of 15'X20' with 10'ceilings. For additional fan options, contact your sales representative.Optionally, you can add the Eagle X Pro Sterionizer for the ultimatesolution in ionization, outputting 10 billion Ions per second.SURFACE DISINFECTIONUV-C Surface disinfection utilizes 3 high output radiators capable of surfacedisinfection of up to 15'X15' with 10' ceilings per unit.ELECTRICAL SYSTEM120V and 277V applicationsOther power requirement options available, pleasecontact Nemesis. 0-10v electronic dimming driver allows a full range ofdimming for the integrated LEDs. Long-life LED system rated for >100,000 lifehours L70@50?C for configurations with ambient light. Complies with FederalEnergy Efficiency Standards. WiFi App/RF key fob control included standard. RJ45connection available replaces WiFi/RF control.LISTINGSETL/Intertek Germicidal pending. All Nemesis units are built and registeredin our EPA registered facility #99690 as a Risk Group 3 UV-C product under 40CFR 156.FINISHPremium UV resistant matte white finish creates a sleek and smooth look withcustom color options available.MOUNTING2X2 or 2X4 options.Recessed Grid option with grid clips included.Recessed Flanged option with swing arm brackets included.Surface and Pendant mount options also available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.