Zoro Homepage

Disposable Gloves, 1.25 mil Palm, Polyethylene Fiber, OneSize, Clear

  • Mfr # 3110

  • Zoro # G413780336


product price: $8.29
/ea

Key Features

Size
OneSize
Color
Clear
Material
Polyethylene Fiber
Palm Thickness
1.25 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110
Zoro #
G413780336
UPC #
726087031101
Country of Origin
Switzerland

Dimensions

Size
OneSize
Palm Thickness
1.25 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Polyethylene Fiber

Description

Designed for OB and AI use, Ideal's shoulder length sleeve is a premium sleeve at an economy price. Made from a high-quality polyethylene fiber for maximum strength and optimal sensitivity. 1.25 mil, 39 in long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.