Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neoperl Kitchen Swivel, 1.8 GPM 5514105

Kitchen Swivel, 1.8 GPM (Discontinued)

  • Mfr # 5514105
  • Zoro # G3709417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514105
Zoro #
G3709417
UPC #
008359148886
Country of Origin
United States

Dimensions

Thread Size Type
Dual
Thread Size
15/16"-27, 55/64"-27

Details

Finish
Chrome
Standards
NSF61
Stream
Aerated
Item
Kitchen Swivel
Flow Rate
1.80 gpm
Type
Regular Dual Thread
Flow Outlet Type
Spray
Flow Rate (GPM)
1.8

Description

Kitchen Swivel, Thread Size Type Dual, Thread Size 15/16 In.-27, 55/64 In.-27, Flow Rate 1.80 gpm, Flow Outlet Type Spray, Chrome Finish, Standards NSF61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.