This item is Discontinued.

Neoperl PCA Perlator Laminar 1.8 GPM 55/64 in. 27 Regular Female Vandal Proof Faucet Aerator Chrome 5415105

PCA Perlator Laminar 1.8 GPM 55/64 in. 27 Regular Female Vandal Proof Faucet Aerator Chrome (Discontinued)

  • Mfr # 5415105
  • Zoro # G309763085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5415105
Zoro #
G309763085
UPC #
8359167276
Country of Origin
United States

Description

The NEOPERL PCA Perlator 1.8 GPM regular female vandal proof 55/64-27 is pressure compensating. The pressure compensating design helps to maintain a constant and comfortable water flow regardless of pressure fluctuations. This aerator also features an anti-clogging light blue dome screen that filters sediment. The Patented single piece construction is virtually unbreakable and lime resistant. The laminar feature provides a constant crystal-clear stream non-aerated, which prevents airborne bacteria from entering the water through air contamination. The exterior rotating sleeve of the aerator can only be installed and removed with a key so it prevents tampering. This makes the aerator ideal for use in bathrooms in commercial and multi-family buildings. Solid brass housing with a chrome finish.Pressure compensatingLaminar streamSolid brass with chrome finishLead freeHelps to reduce bacterial contamination into the waterANSI/NSF 61, ASME A112.18.1M, CSA B125, AB1953, S-152

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.