Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTK8/M
Zoro #
G4827313
UPC #
712197020234
Country of Origin
China
Dimensions
Size
M
Details
Item
Hip Wader
Footwear Sole Pattern
Cleated
Toe Type
Plain
Inseam
30"
Color
Khaki
Gender
Men's
Midsole Material
900 Denier Nylon
Resists
water
Shank Material
Vibram Ninja
Includes
Adjustable Hook and Loop Belt Straps
Upper Material
900 Denier Nylon
Outsole Material
Vibram Ninja
Waterproof
Yes
Wader Style
Hip
Material
Nylon/Vibram
Design
Large Opening Makes It Easy to Get Overshoes on and off While the Adjustable Strap with Buckle Closure Provides a Secure Fit
Description
Hip Wader, Toe Type Plain, Men's, Size M, Inseam 30 In., Khaki, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.